- 1.25" Shaft, 1.5625" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Mounted Unit Duty | Normal-Duty |
| Bearing Insert | GY1103KRRB3 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 4 5/8 in |
| Housing Height | 3 5/32 in |
| Locking Device | Setscrew Locking Collar |
| Base Height | 17/32 in |
| Housing Construction | 1 Piece |
| Insert Type | Steel Insert |
| Collar O.D. | 1.587 in |
| Base Width | 1 9/16 in |
| Bolt Hole Spacing Range [Max] | 5 9/16 in |
| Inch/Metric | Inch Bore |
| Overall Width | 1 21/32 in |
| Bolt Hole Spacing Range [Min] | 3 11/16 in |
| Base Length | 6 3/16 in |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 1/2 in |
| Shaft Dia. | 1.25 in |
| End Type | Open End |
| Length Through Bore | 1.5 in |
| Bearing Design | Non-Expansion |
| Series | YAK Series |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Weight | 2.326 LB |
| EAN or UPC | 87796157507 |

