- 2.1875" Shaft, 2.4375" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Material | Cast Iron |
| Bolt Size | 5/8 in |
| Housing Construction | 1 Piece |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Housing Height | 4 29/32 in |
| Shaft Dia. | 2.1875 in |
| Base Length | 8 3/4 in |
| Collar O.D. | 2.747 in |
| Pillow Block Type | Thru-Bolt |
| Bolt Hole Spacing Range [Min] | 5 25/32 in |
| Insert Type | Steel Insert |
| Bearing Design | Non-Expansion |
| Mounted Unit Duty | Normal-Duty |
| Series | YAK Series |
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Length Through Bore | 2.1875 in |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 8 3/32 in |
| Bolt Hole Spacing | 6 15/16 in |
| Base Width | 2 5/16 in |
| Base Height | 3/4 in |
| Bolt Holes | 2 |
| Overall Width | 2 7/16 in |
| Bearing Insert | GY1203KRRB |
| Weight | 8.87 LB |
| EAN or UPC | 87796157590 |

