- 2" Shaft, 2.4375" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- Created to handle stringent food handling requirements and serve in highly corrosive applications. All assembly components have been carefully selected to comply with all applicable federal food processing requirements without compromising bearing performance needs. These units are dimensionally stable under load and can operate in continuous temperatures up to 250 °F (brief exposure up to 350 °F).The finish will not scrape or flake off during use.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bolt Hole Spacing Range [Max] | 8 3/32 in |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 6 15/16 in |
| Base Length | 8 3/4 in |
| Bolt Holes | 2 |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Collar O.D. | 2.747 in |
| Shaft Dia. | 2 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Base Height | 3/4 in |
| Length Through Bore | 2.1875 in |
| Locking Device | Setscrew Locking Collar |
| Base Width | 2 5/16 in |
| Bolt Hole Spacing Range [Min] | 5 25/32 in |
| Bearing Type | Ball Bearing |
| Overall Width | 2 7/16 in |
| Dynamic Load Rating | 10800 lbf |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Collar No. | N/A |
| Bolt Size | 5/8 in |
| Mounted Unit Duty | Normal-Duty |
| Insert Type | Steel Insert |
| Lubrication | Relubricatable |
| Bearing Insert | GY1200KRRB |
| Series | YAK Series |
| Housing Height | 4 29/32 in |
| Weight | 8.056 LB |
| EAN or UPC | 87796157583 |

