- 1.125" Shaft, 1.6875" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| End Type | Open End |
| Mounted Unit Duty | Normal-Duty |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 4 5/8 in |
| Seal Type | Contact Seals |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 1.125 in |
| Base Width | 1 9/16 in |
| Length Through Bore | 1.5 in |
| Base Height | 21/32 in |
| Lubrication | Relubricatable |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Min] | 3 11/16 in |
| Overall Width | 1 21/32 in |
| Base Length | 6.188 in |
| Housing Material | Cast Iron |
| Bearing Insert | GY1102KRRB |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Bearing Type | Ball Bearing |
| Housing Height | 3 9/32 in |
| Collar O.D. | 1.587 in |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing Range [Max] | 5 9/16 in |
| Inch/Metric | Inch Bore |
| Series | YAS Series |
| Insert Type | Steel Insert |
| Weight | 2.941 LB |
| EAN or UPC | 87796157705 |

