- 2.5" Shaft, 3" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The Fafnir YASM medium-duty pillow blocks feature Fafnir's GYM-KRRB bearing inserts. These pillow blocks are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty pillow blocks incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch Bore |
| Bolt Size | 3/4 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 3.0625 in |
| Series | YASM Series |
| Lubrication | Relubricatable |
| Base Width | 2 7/8 in |
| Base Length | 10 1/2 in |
| Overall Width | 4 1/8 in |
| Insert Type | Steel Insert |
| Housing Height | 6 1/16 in |
| Bolt Hole Spacing | 8 in |
| Mounted Unit Duty | Medium-Duty |
| Base Height | 1 5/16 in |
| Seal Type | Contact Seals |
| Collar O.D. | 3.422 in |
| Bearing Insert | GYM1208KRRB |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 2.5 in |
| Bolt Holes | 2 |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Max] | 9 3/8 in |
| Bolt Hole Spacing Range [Min] | 6.625 |
| Weight | 16.576 LB |
| EAN or UPC | 87796197534 |

