- 2.6875" Shaft, 3.5" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The Fafnir YASM medium-duty pillow blocks feature Fafnir's GYM-KRRB bearing inserts. These pillow blocks are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty pillow blocks incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Overall Width | 3 11/16 in |
| Base Height | 1 1/4 in |
| Base Length | 13 in |
| Housing Material | Cast Iron |
| Shaft Dia. | 2.6875 in |
| Inch/Metric | Inch Bore |
| Length Through Bore | 3.6875 in |
| Housing Height | 7 in |
| Bearing Insert | GYM1211KRRB |
| Collar O.D. | 3.618 in |
| Bolt Size | 3/4 in |
| Lubrication | Relubricatable |
| Base Width | 3 1/2 in |
| Mounted Unit Duty | Medium-Duty |
| Bearing Design | Non-Expansion |
| Housing Construction | 1 Piece |
| Series | YASM Series |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Insert Type | Steel Insert |
| Bearing Type | Ball Bearing |
| Bolt Holes | 2 |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Max] | 11 in |
| Bolt Hole Spacing Range [Min] | 7 |
| Bolt Hole Spacing | 9 in |
| Weight | 26.14 LB |
| EAN or UPC | 87796197688 |

