- 2.9375" Shaft, 3.5" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The Fafnir YASM medium-duty pillow blocks feature Fafnir's GYM-KRRB bearing inserts. These pillow blocks are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty pillow blocks incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Insert | GYM1215KRRB |
| Housing Construction | 1 Piece |
| Housing Height | 7 in |
| Bolt Hole Spacing Range [Min] | 7 |
| Mounted Unit Duty | Medium-Duty |
| Insert Type | Steel Insert |
| Housing Material | Cast Iron |
| Length Through Bore | 3.6875 in |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Base Height | 1 1/4 in |
| Shaft Dia. | 2.9375 in |
| Bolt Hole Spacing Range [Max] | 11 in |
| Pillow Block Type | Thru-Bolt |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Overall Width | 3 11/16 in |
| Bolt Size | 3/4 in |
| Bolt Hole Spacing | 9 in |
| Bolt Holes | 2 |
| Series | YASM Series |
| Bearing Type | Ball Bearing |
| Inch/Metric | Inch Bore |
| Base Width | 3 1/2 in |
| Collar O.D. | 3.618 in |
| Base Length | 13 in |
| Weight | 15.0 LB |
| EAN or UPC | 87796189683 |

