- 2.1875" Shaft, 2.75" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The Fafnir YASM medium-duty pillow blocks feature Fafnir's GYM-KRRB bearing inserts. These pillow blocks are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty pillow blocks incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Height | 5 15/32 in |
| Base Length | 9.438 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing | 7 13/32 in |
| Base Height | 15/16 in |
| Bolt Hole Spacing Range [Max] | 8 9/16 in |
| Bearing Design | Non-Expansion |
| Base Width | 2 3/8 in |
| Mounted Unit Duty | Medium-Duty |
| Inch/Metric | Inch Bore |
| Seal Type | Contact Seals |
| Collar O.D. | 3.011 in |
| Insert Type | Steel Insert |
| Length Through Bore | 2.5625 in |
| Housing Construction | 1 Piece |
| Overall Width | 2 3/4 in |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Bearing Insert | GYM1203KRRB |
| Series | YASM Series |
| Shaft Dia. | 2.1875 in |
| Housing Material | Cast Iron |
| Weight | 10.288 LB |
| EAN or UPC | 87796189539 |

