- 2" Shaft, 2.5" Base to Center, Contact Seals, Setscrew Locking, Non-Expansion Type
description
- The Fafnir YASM medium-duty pillow blocks feature Fafnir's GYM-KRRB bearing inserts. These pillow blocks are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty pillow blocks incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Housing Construction | 1 Piece |
| Base Length | 8 3/4 in |
| Bolt Hole Spacing Range [Max] | 8 3/32 in |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Medium-Duty |
| End Type | Open End |
| Bolt Holes | 2 |
| Series | YASM Series |
| Overall Width | 2 7/16 in |
| Housing Height | 4 31/32 in |
| Bolt Hole Spacing Range [Min] | 5 25/32 in |
| Bearing Design | Non-Expansion |
| Base Height | 13/16 in |
| Insert Type | Steel Insert |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing | 6 15/16 in |
| Housing Material | Cast Iron |
| Length Through Bore | 2.1875 in |
| Collar O.D. | 2.747 in |
| Bolt Size | 5/8 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Insert | GY1200KRRB |
| Lubrication | Relubricatable |
| Shaft Dia. | 2 in |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Base Width | 2 5/32 in |
| Weight | 8.05 LB |
| EAN or UPC | 87796196780 |

