- YCJM Medium-Duty Series 4-Bolt Flange Unit
- 1.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJM medium-duty, four-bolt, flanged cartridges feature Fafnir's GYM-KRRB bearing inserts. These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty flanged cartridges incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Inch/Metric | Inch |
| Bolt Circle Dia. | N/A |
| Flange Type | 4-Bolt Flange |
| Overall Width | 2 1/8 in |
| Housing Width | 1 1/2 in |
| Shaft Dia. | 1.4375 in |
| Bolt Hole Spacing | 4 in |
| Series | YCJM |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Housing Length | 5 1/8 in |
| Bearing Insert | GYM1107KRRB |
| Length Through Bore | 1.9375 in |
| Style | 4-Bolt Flange |
| Bearing Design | Non-Expansion |
| Seal Type | Contact Seals |
| Lubrication | Relubricatable |
| Flange Thickness | 0.5625 in |
| Bolt Size | 1/2 in |
| Duty | Medium-Duty |
| Mounted Unit Duty | Medium Duty |
| Housing Height | 5 1/8 in |
| Housing Construction | One Piece |
| Weight | 5.34 LB |
| EAN or UPC | 87796189553 |

