- YCJM Medium-Duty Series 4-Bolt Flange Unit
- 2.9375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJM medium-duty, four-bolt, flanged cartridges feature Fafnir's GYM-KRRB bearing inserts. These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty flanged cartridges incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Duty | Medium-Duty |
| Seal Type | Contact Seals |
| Bolt Circle Dia. | N/A |
| Bearing Design | Non-Expansion |
| Flange Thickness | 7/8 in |
| Lubrication | Relubricatable |
| End Type | Open End |
| Inch/Metric | Inch |
| Series | YCJM |
| Housing Construction | One Piece |
| Length Through Bore | 3.0625 in |
| Housing Material | Cast Iron |
| Bearing Insert | GYM1215KRRB |
| Overall Width | 3 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Shaft Dia. | 2.9375 in |
| Housing Width | 2 5/8 in |
| Style | 4-Bolt Flange |
| Bolt Size | 3/4 in |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Medium Duty |
| Bolt Hole Spacing | 6 in |
| Housing Height | 7 3/4 in |
| Flange Type | 4-Bolt Flange |
| Housing Length | 7 3/4 in |
| Weight | 17.66 LB |
| EAN or UPC | 87796189690 |

