- YCJM Medium-Duty Series 4-Bolt Flange Unit
- 2.1875 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJM medium-duty, four-bolt, flanged cartridges feature Fafnir's GYM-KRRB bearing inserts. These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty flanged cartridges incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Bearing Type | Ball Bearing |
| Style | 4-Bolt Flange |
| Flange Type | 4-Bolt Flange |
| Inch/Metric | Inch |
| Flange Thickness | 11/16 in |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5 5/8 in |
| Lubrication | Relubricatable |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| Bolt Size | 5/8 in |
| End Type | Open End |
| Overall Width | 2.9063 in |
| Housing Height | 6 7/8 in |
| Seal Type | Contact Seals |
| Duty | Medium-Duty |
| Mounted Unit Duty | Medium Duty |
| Shaft Dia. | 2.1875 in |
| Housing Width | 1 15/16 in |
| Series | YCJM |
| Housing Length | 6 7/8 in |
| Length Through Bore | 2.5625 in |
| Bolt Circle Dia. | N/A |
| Bearing Insert | GYM1203KRRB |
| Weight | 14.912 LB |
| EAN or UPC | 87796189577 |

