- YCJM Medium-Duty Series 4-Bolt Flange Unit
- 2.4375 in Shaft
- Non-Expansion
- Ball Bearing
- Cast Iron Housing
description
- The YCJM medium-duty, four-bolt, flanged cartridges feature Fafnir's GYM-KRRB bearing inserts. These units are ideal for conveyor, fan and blower, sawmill, and feed and grain handling applications. The durable, cast iron housings are powder paint coated, and maintain an excellent finish while resisting corrosion, chemical and weather exposure. Fafnir's industrial-duty flanged cartridges incorporate premium features designed to extend bearing life and will replace competitive designs.
applications
- Agriculture
- Fans and blowers
- Food processing
- Conveyors
| Overall Width | 3 5/32 in |
| Bearing Insert | GYM1207KRRB |
| Mounted Unit Duty | Medium Duty |
| Housing Length | 7 3/8 in |
| Bolt Circle Dia. | N/A |
| Seal Type | Contact Seals |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing | 5 7/8 in |
| Style | 4-Bolt Flange |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Housing Height | 7 3/8 in |
| Duty | Medium-Duty |
| Housing Width | 2 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Series | YCJM |
| Bearing Design | Non-Expansion |
| Flange Type | 4-Bolt Flange |
| End Type | Open End |
| Flange Thickness | 3/4 in |
| Length Through Bore | 2.75 in |
| Inch/Metric | Inch |
| Shaft Dia. | 2.4375 in |
| Bearing Type | Ball Bearing |
| Weight | 15.116 LB |
| EAN or UPC | 87796189584 |

