- Self-Aligning Bearing Type
- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 18 mm Width
| Shaft Dia. | 30 mm |
| I.D. | 40 mm |
| O.D. | 80 mm |
| Static Load Rating [Max] | 6500 N |
| Cage Type | Plastic |
| Corner Radius [Min] | 1.1 mm |
| Limiting Speed - Oil | 10100 rpm |
| Dynamic Load Rating | 19400 N |
| Cage Material | Polyamide (Molded Nylon) |
| Abrasive Belt Width | 34 mm |
| Contact Angle | N/A |
| Bore Type | Round Bore |
| Ball Material | Steel |
| Bearing Type | Self-Aligning |
| Inch/Metric | Metric |
| Rows of Balls | Double |
| Bore B | 30 mm |
| Limiting Speed | 14400 rpm |
| Weight | 0.919 LB |
| EAN or UPC | 4064327867285 |

