- Angular Contact Bearing Type
- 30 mm Inner Diameter
- 62 mm Outer Diameter
- 16 mm Width
| Inch/Metric | Metric |
| Static Load Rating [Max] | 14100 N |
| Corner Radius [Min] | 1 mm |
| icNumber | 7695838 |
| Width | 16.000 mm |
| Cone Corner Radius | 1 mm |
| Limiting Speed - Oil | 14400 rpm |
| O.D. | 62 mm |
| I.D. | 30 mm |
| Dynamic Load Rating | 21700 N |
| Bearing Type | Angular Contact |
| Weight | 0.529 LB |
| EAN or UPC | 4026677181169 |

