- Angular Contact Bearing Type
- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 38 mm Width
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 3600 rpm |
| Preload Level | None |
| Outer Ring Width | 38 mm |
| No. in Set | Single Bearing |
| Contact Angle | 40° |
| Radial Internal Clearance | Normal |
| Static Load Rating [Max] | 143000 N |
| Inner Ring Width | 38 mm |
| Dynamic Load Rating | 153000 N |
| Width | 38.000 mm |
| Ball Material | Steel |
| Limiting Speed - Grease | 3600 rpm |
| Material | Steel |
| I.D. | 110 mm |
| O.D. Type | Straight |
| Precision | Standard |
| O.D. | 200 mm |
| Origin | Single Row Angular Contact |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Rows of Balls | Single |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Cage Material | Brass/Bronze |
| Bore Type | Round Bore |
| icNumber | 7695923 |
| Enclosure | Open |
| Bearing Type | Angular Contact |
| Capacity | Standard Capacity |
| Fillet Radius | 2.1 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Internal Design | Universal Mounting |
| Special Features | Small Axial Clearance When Using Back-to-Back or Face-to-Face Mounting |
| Seal Material | None |
| Weight | 11.24 LB |
| EAN or UPC | 4012801283106 |

