- Angular Contact Bearing Type
- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| Width | 23.000 mm |
| Bearing Type | Angular Contact |
| Corner Radius [Min] | 1.5 mm |
| I.D. | 40 mm |
| icNumber | 7695815 |
| Inch/Metric | Metric |
| Cone Corner Radius | 1.5 mm |
| Dynamic Load Rating | 53000 N |
| O.D. | 90 mm |
| Static Load Rating [Max] | 34500 N |
| Limiting Speed - Oil | 12300 rpm |
| Weight | 1.186 LB |
| EAN or UPC | 4012801166461 |

