- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 55 mm Inside Diameter
- 90 mm Outside Diameter
- 36 mm Width
| Fillet Radius | 1.1 mm |
| Precision Level | Extra Precision (ABEC 7) |
| Material | Steel |
| No. in Set | Duplex Set |
| I.D. | 55 mm |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 14000 rpm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| Seal Material | None |
| Preload Level | Light |
| Static Load Rating [Max] | 29000 N |
| Corner Radius [Min] | 1.1 mm |
| Dynamic Load Rating | 36000 N |
| Seal Type | Unsealed |
| Inch/Metric | Metric |
| Bearing Arrangement | Universal |
| Lubricant | Oil Preservative |
| Bearing Type | Single Row Angular Contact |
| O.D. Type | Straight |
| O.D. | 90 mm |
| Contact Angle | 25° |
| Outer Ring Width | 18 mm |
| Cage Material | Phenolic |
| Inner Ring Width | 18 mm |
| Weight | 1.685 LB |
| EAN or UPC | 4012801448635 |

