- Size 1030T Shaft Hub
- RSB
- LTB= 1 5/8"
features
- Falk T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs size(s) 1030T with a 2.340-inch outside barrel diameter and 1.63-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Coupling Type | Grid |
| Coupling Size | 1030T31/35 |
| Hub Straight Bore Dia. [Min] | 0.5 in, 13 mm |
| Hub Barrel O.D. | 2.34 in |
| Hub Length Through Bore | 1.63 in |
| Hub Style | Rough Stock |
| Hub Dia. | 2.34 in |
| Hub Material | Steel |
| Hub Straight Bore Dia. [Max] | 1.625 in, 43 mm |
| Volume | 1.573 CDM |
| Torque Rating [Max] | 1200 in lb |
| Bore Dia. [Min] | 1/2 in |
| Bore Dia. [Max] | 1 5/8 in |
| Coupling Style | Spacer |
| Hub Type | T31/T35 Shaft Hub |
| Hub Bore Fit | Rough |
| Length Through Bore | 1.625 in |
| Weight | 2.56 LB |
| EAN or UPC | 782934007491 |
-
Prop 65


