- Size 1050T Shaft Hub
- RSB
- LTB= 2 3/8"
features
- Falk T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs size(s) 1050T with a 3.440-inch outside barrel diameter and 2.38-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Bore Dia. [Min] | 1/2 in |
| Hub Type | T31/T35 Shaft Hub |
| Hub Dia. | 3 7/16 in |
| Volume | 2.974 CDM |
| Coupling Size | 1050T31/35 |
| Torque Rating [Max] | 3500 in lb |
| Hub Straight Bore Dia. [Min] | 0.5 in, 13 mm |
| Hub Material | Steel |
| Hub Length Through Bore | 2.38 in |
| Hub Bore Fit | Rough |
| Coupling Type | Grid |
| Hub Barrel O.D. | 3.44 in |
| Length Through Bore | 2.375 in |
| Bore Dia. [Max] | 2 3/8 in |
| Coupling Style | Spacer |
| Hub Style | Rough Stock |
| Hub Straight Bore Dia. [Max] | 2.375 in, 67 mm |
| Weight | 7.29 LB |
| EAN or UPC | 782934007514 |
-
Prop 65


