- Size 1060T Shaft Hub
- RSB
- LTB= 2 7/8"
features
- Falk T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs size(s) 1060T with a 4.060-inch outside barrel diameter and 2.88-inch length for grid couplings.
caution
- Not to be used where only thrust loads are present
| Volume | 4.48 CDM |
| Coupling Size | 1060T31/35 |
| Length Through Bore | 2.875 in |
| Hub Style | Rough Stock |
| Hub Type | T31/T35 Shaft Hub |
| Coupling Style | Spacer |
| Coupling Type | Grid |
| Hub Dia. | 4.06 in |
| Hub Straight Bore Dia. [Min] | 0.75 in, 20 mm |
| Hub Straight Bore Dia. [Max] | 2.875 in, 80 mm |
| Bore Dia. [Max] | 2 7/8 in |
| Torque Rating [Max] | 5500 in lb |
| Hub Barrel O.D. | 4.06 in |
| Hub Length Through Bore | 2.88 in |
| Hub Bore Fit | Rough |
| Bore Dia. [Min] | 3/4 in |
| Hub Material | Steel |
| Weight | 12.12 LB |
| EAN or UPC | 782934007521 |
-
Prop 65


