- Size 1070T Shaft Hub
- 2 3/8" Bore
- LTB = 3 1/8"
description
- 0713124 Hubs Grid Coupling Parts & Kits
features
- Falk T31_T35 Series Standard Shaft Hubs size(s) 1070T with a 4.310-inch outside barrel diameter and 3.13-inch length for grid couplings.
caution
- Use with FHP belts only
| Hub Barrel O.D. | 4.31 in |
| Series | Hubs |
| Torque Rating [Max] | 8000 in lb |
| Hub Straight Bore Diameter [Min] | 2.375 in |
| Volume | 4.48 CDM |
| Hub Material | Steel |
| Keyway ANSI Standard | Yes |
| Hub Dia. | 4 5/16 in |
| Keyway Fit | Commercial |
| No. of Keyways | 1 |
| Coupling Type | Grid |
| Coupling Size | 1070T31/35 |
| Hub Straight Bore Diameter [Max] | 2.377 in |
| Hub Setscrew Axial Location | 1.84 |
| Length Through Bore | 3.125 in |
| No. of Set Screws | 1 |
| Keyway Depth | 0.313 in |
| Coupling Style | Spacer |
| Hub Type | T31/T35 Shaft Hub |
| Hub Length Through Bore | 3.13 in |
| Bore Size | 2.375 in - 2 3/8 in |
| Keyway Width | 0.625 in |
| Hub Bore Fit | Clearance |
| Hub Straight Bore Diameter [Nom] | 2.375 in |
| Hub Style | Bored |
| Weight | 10.54 LB |
| EAN or UPC | 782934004063 |
-
Prop 65


