- Size 1080T Shaft Hub
- RSB
- LTB= 3 1/2"
features
- Falk T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs size(s) 1080T with a 4.810-inch outside barrel diameter and 3.50-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Material | Steel |
| Coupling Type | Grid |
| Length Through Bore | 3.5 in |
| Hub Bore Fit | Rough |
| Bore Dia. [Max] | 3 1/2 in |
| Hub Dia. | 4 13/16 in |
| Coupling Style | Spacer |
| Hub Straight Bore Dia. [Min] | 1.062 in, 27 mm |
| Hub Length Through Bore | 3.5 in |
| Coupling Size | 1080T31/35 |
| Hub Type | T31/T35 Shaft Hub |
| Bore Dia. [Min] | 1 1/8 in |
| Hub Barrel O.D. | 4.81 in |
| Torque Rating [Max] | 16500 in lb |
| Hub Style | Rough Stock |
| Volume | 5.531 CDM |
| Hub Straight Bore Dia. [Max] | 3.5 in, 95 mm |
| Weight | 20.93 LB |
| EAN or UPC | 782934007545 |
-
Prop 65


