- Size 1090T Coupling Hub
- 2 1/4" Bore
description
- 0710926 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1090T with a 4.880-inch outside barrel diameter and 3.88-inch length for grid couplings.
| Coupling Size | 1090T |
| Length Through Bore | 3 7/8 in |
| Hub Straight Bore Diameter [Max] | 2.252 in |
| Keyway Fit | Commercial |
| Keyway Depth | 0.25 in |
| Hub Straight Bore Diameter [Min] | 2.25 in |
| Bore Size | 2.250 in - 2 1/4 in |
| Hub Bore Fit | Clearance |
| Keyway ANSI Standard | Yes |
| Material | Steel |
| Hub Style | Bored |
| Torque Rating [Max] | 33,000.0 in lb |
| No. of Set Screws | 1 |
| Hub Type | T-Hub |
| Hub Setscrew Axial Location | 2.82 |
| Coupling Type | Grid |
| HP @ RPM | 48 hp @ 100 rpm |
| Hub Barrel O.D. | 4.88 in |
| No. of Keyways | 1 |
| Keyway Width | 0.5 in |
| Volume | 4.48 CDM |
| Series | Hubs |
| Hub Length Through Bore | 3.88 in |
| Hub Straight Bore Diameter [Nom] | 2.25 in |
| Hub Material | Steel |
| Hub Dia. | 4 7/8 in |
| Weight | 19.29 LB |
| EAN or UPC | 782934003806 |

