- Size 1090T Shaft Hub
- RSB
- LTB= 4"
features
- Falk T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs size(s) 1090T with a 5.620-inch outside barrel diameter and 4.00-inch length for grid couplings.
caution
- Use with FHP belts only
| Bore Dia. [Min] | 1 1/8 in |
| Hub Straight Bore Dia. [Max] | 4 in, 110 mm |
| Hub Straight Bore Dia. [Min] | 1.062 in, 27 mm |
| Volume | 7.614 CDM |
| Hub Dia. | 5 5/8 in |
| Hub Type | T31/T35 Shaft Hub |
| Length Through Bore | 4 in |
| Torque Rating [Max] | 30000 in lb |
| Hub Material | Steel |
| Bore Dia. [Max] | 4 in |
| Coupling Type | Grid |
| Hub Barrel O.D. | 5.62 in |
| Coupling Style | Spacer |
| Hub Style | Rough Stock |
| Hub Bore Fit | Rough |
| Coupling Size | 1090T31/35 |
| Hub Length Through Bore | 4 in |
| Weight | 54.0 LB |
| EAN or UPC | 782934007552 |
-
Prop 65


