- Size 1090T Shaft Hub
- 3 5/8" Bore
- LTB = 4"
description
- 0788512 Hubs Grid Coupling Parts & Kits
features
- Falk T31_T35 Series Standard Shaft Hubs size(s) 1090T with a 5.620-inch outside barrel diameter and 4.00-inch length for grid couplings.
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Volume | 7.614 CDM |
| Hub Dia. | 5 5/8 in |
| Keyway Fit | Commercial |
| Hub Material | Steel |
| Torque Rating [Max] | 30000 in lb |
| Coupling Size | 1090T31/35 |
| Length Through Bore | 4 in |
| Hub Style | Bored |
| Coupling Style | Spacer |
| Coupling Type | Grid |
| Hub Barrel O.D. | 5.62 in |
| Hub Setscrew Axial Location | 2.24 |
| Bore Size | 3.625 in - 3 5/8 in |
| Series | Hubs |
| Hub Straight Bore Diameter [Max] | 3.624 in |
| Keyway Width | 0.875 in |
| Hub Type | T31/T35 Shaft Hub |
| Hub Length Through Bore | 4 in |
| Keyway Depth | 0.438 in |
| No. of Set Screws | 1 |
| Keyway ANSI Standard | Yes |
| No. of Keyways | 1 |
| Hub Straight Bore Diameter [Min] | 3.623 in |
| Hub Straight Bore Diameter [Nom] | 3.625 in |
| Hub Bore Fit | Clearance |
| Weight | 21.75 LB |
| EAN or UPC | 782934148132 |
-
Prop 65


