- Size 1100T Shaft Hub
- RSB
- LTB= 3 9/16"
features
- Falk T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs size(s) 1100T with a 6.750-inch outside barrel diameter and 3.56-inch length for grid couplings.
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
| Hub Style | Rough Stock |
| Hub Barrel O.D. | 6.75 in |
| Hub Straight Bore Dia. [Max] | 4.75 in, 130 mm |
| Hub Type | T31/T35 Shaft Hub |
| Hub Material | Steel |
| Torque Rating [Max] | 50500 in lb |
| Length Through Bore | 3.5625 in |
| Hub Length Through Bore | 3.56 in |
| Coupling Size | 1100T31/35 |
| Hub Straight Bore Dia. [Min] | 1.5 in, 39 mm |
| Bore Dia. [Min] | 1 1/2 in |
| Hub Dia. | 6 3/4 in |
| Coupling Style | Spacer |
| Coupling Type | Grid |
| Volume | 10.375 CDM |
| Hub Bore Fit | Rough |
| Bore Dia. [Max] | 4 3/4 in |
| Weight | 82.8 LB |
| EAN or UPC | 782934007927 |
-
Prop 65


