- Size 1110T Shaft Hub
- RSB
- LTB= 4 1/8"
features
- Falk T31_T35 Series Straight Bore Style-Small Through Hole-Rough Stock (RSB) Shaft Hubs size(s) 1110T with a 7.750-inch outside barrel diameter and 4.10-inch length for grid couplings.
caution
- Aluminum housings can be used for pressures up to 3,000 psi
- Steel housings must be used for operating pressures above 3,000 psi
| Length Through Bore | 4.125 in |
| Hub Type | T31/T35 Shaft Hub |
| Hub Style | Rough Stock |
| Volume | 17.544 CDM |
| Hub Straight Bore Dia. [Max] | 5.5 in, 150 mm |
| Hub Straight Bore Dia. [Min] | 2 in, 51 mm |
| Hub Bore Fit | Rough |
| Bore Dia. [Min] | 2 in |
| Coupling Type | Grid |
| Coupling Size | 1110T31/35 |
| Torque Rating [Max] | 75000 in lb |
| Coupling Style | Spacer |
| Hub Barrel O.D. | 7.75 in |
| Hub Length Through Bore | 4.1 in |
| Hub Dia. | 7 3/4 in |
| Bore Dia. [Max] | 5 1/2 in |
| Hub Material | Steel |
| Weight | 117.0 LB |
| EAN or UPC | 782934007934 |
-
Prop 65


