- Size 1120T Coupling Hub
- 3 7/8" Bore
description
- 0744047 Hubs Grid Coupling Parts & Kits
features
- Falk T10_T20 Series Standard Hubs size(s) 1120T with a 7.060-inch outside barrel diameter and 5.88-inch length for grid couplings.
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Keyway Fit | Commercial |
| No. of Keyways | 1 |
| Hub Material | Steel |
| Hub Length Through Bore | 5.88 in |
| Coupling Size | 1120T |
| Torque Rating [Max] | 110000 in lb |
| HP @ RPM | 175 hp @ 100 rpm |
| Keyway ANSI Standard | Yes |
| Hub Style | Bored |
| Hub Straight Bore Diameter [Max] | 3.874 in |
| Material | Steel |
| Bore Size | 3.875 in - 3 7/8 in |
| Length Through Bore | 5.875 in |
| Hub Straight Bore Diameter [Nom] | 3.875 in |
| Hub Straight Bore Diameter [Min] | 3.873 in |
| Coupling Type | Grid |
| Hub Barrel O.D. | 7.06 in |
| Hub Dia. | 7 1/16 in |
| Volume | 0.213 hl |
| Series | Hubs |
| Hub Type | T-Hub |
| Keyway Width | 1 in |
| Keyway Depth | 0.5 in |
| Hub Bore Fit | Interference |
| Weight | 99.0 LB |
| EAN or UPC | 782934015106 |
-
Prop 65


