- 7.50" Max Shaft Center Height
- 12.02" Overall Height
- 12" Overall Width
description
- Orange Peel Motor Coupling Guards are a patented "trim and fit" polyethylene product that offers safety compliance, cost savings and simplified maintenance. Orange Peel guards are sized to your overall application dimensions and trimmed to fit between the connected equipment. Risers are optional. All hardware is stainless steel. Supplied in safety orange color.
features
- Falk Motor Coupling Guard (MCG) for use with NEMA Motor Frames from 182T to 286TS or IEC Motor Frames from 112M to 200L, Size 15, ANSI Safety Orange
compliances
- 0
| IEC Motor Mounting Surface to Center of Shaft | 112 mm to 200 mm |
| Motor Frame | 180-280 |
| Shaft Center Height w/o Riser [Min] | 4 1/2 in |
| NEMA Motor - Mounting Surface to Center of Shaft | 4 1/2 to 7 in |
| NEMA Motor Frames | 182T - 286TS |
| Series | MCG |
| IEC Motor - Frames | 112M - 200L |
| Shaft Size [Max] | 2.130 in |
| Shaft Center Height w/o Riser [Max] | 7 1/2 in |
| Guard Size | 15 |
| Volume | 0.236 hl |
| Distance Between Motor and Driven Equipment [Max] | 12.5 in, 318 mm |
| Distance Between Motor and Driven Equipment [Min] | 5.81 in, 148 mm |
| NEMA Motor Shaft Dia. [Min] | 1 1/8 in |
| IEC Motor Shaft Dia. [Max] | 55 mm |
| Overall Width | 12 in |
| Type | Motor Coupling Guard |
| Overall Length | 9.94 in |
| Overall Height | 12.02 in |
| Coupling O.D. | 6.38 in |
| NEMA Motor Shaft Dia. [Max] | 15 5/8 in |
| IEC Motor Shaft Dia. [Min] | 28 mm |
| Weight | 3.1 LB |
| EAN or UPC | 782934235498 |

