- Triple Convolution Air Spring
- 2-Ply Bellows
- Style #320
- Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts
- Type 4 Bead Ring End Closure
description
- Firestone air springs are time-proven industrial actuators and vibration isolators. As an actuator, air springs offer a unique ability to provide linear or angular motion in a very low profile when compared to air cylinders. Their unique, flexible properties lend well to numerous duties on machines that press, tension, roll, convey, lift and package. As an isolator, air springs are effective in reducing the harmful effects of vibration.
applications
- Industrial actuator
- Vibration isolator
- Press machines
- Conveyors
- Lifts
- Packaging machines
features
- Two-ply, fabric-reinforced rubber
- Temperature ranges from -35 °F to 135 °F
- Maximum pressure 100 psig
- Flexible media
- Provides linear and angular motion
- Reduces harmful effects of vibration
| Convolutions | Triple |
| No. of Bolts | 24 |
| Force @ 3 in Stroke | 26700 lbf |
| Air Inlet Type | NPT |
| Air Spring Description | Ribbed Neck Aluminum Bead Rings, Equal Spacing, 1 7/8" Bolts |
| Compressed Height | 4 1/2 in |
| Pressure [Max] | 100 psi |
| Force @ 2 in Stroke | N/A |
| Style No. | 320 |
| Temperature Range [Max] | 135 °F |
| Force @ 12 in Stroke | N/A |
| Force @ Maximum Stroke (80 psi) | 17390 lbf |
| Bumpers | w/o Bumpers |
| Bellows Type | Triple Convoluted |
| Force @ 4 in Stroke | N/A |
| End Closure | Type 4 Bead Ring |
| Force @ 5 in Stroke | N/A |
| Force @ 6 in Stroke | N/A |
| Force @ 9 in Stroke | N/A |
| Force @ Stroke (80 psi) | 26700 lbf @ 3 in, 28700 lbf @ 1 in |
| Stroke Length [Max] | 11.800 in |
| Temperature Range [Min] | -35 °F |
| Bolt Circle Dia. | 19 in |
| Force @ 8 in Stroke | N/A |
| Force @ 1 in Stroke | 28700 lbf |
| Weight | 36.3 LB |
| EAN or UPC | 767555004500 |

