- Degree Level
- 2 3/8" Long
features
- Fits in shirt pocket
- Magnetic
| Body Material | Anodized Aluminum |
| Type | Protractor Level |
| Length | 2 3/8 in |
| Width | 1 1/2 in |
| Resolution (Angle) | 2.500° |
| Vial Positions | 1 Rotating |
| Weight | 0.25 LB |
| Body Material | Anodized Aluminum |
| Type | Protractor Level |
| Length | 2 3/8 in |
| Width | 1 1/2 in |
| Resolution (Angle) | 2.500° |
| Vial Positions | 1 Rotating |
| Weight | 0.25 LB |