- Pocket Pro Level
- 9" Long
features
- Magnetic
- 2.5° Increments
| Base Type | Flat |
| Vial Positions | 1 Level, 1 Plumb, 1 Rotating |
| Body Material | Anodized Aluminum |
| Structure | Box |
| No. of Vials | 3 |
| Length | 9 in |
| Type | Builders Spirit Level |
| Weight | 0.74 LB |
| Base Type | Flat |
| Vial Positions | 1 Level, 1 Plumb, 1 Rotating |
| Body Material | Anodized Aluminum |
| Structure | Box |
| No. of Vials | 3 |
| Length | 9 in |
| Type | Builders Spirit Level |
| Weight | 0.74 LB |