- 1/4" Die Grinder, Straight, Sd, 20,000 rpm, USA
features
- Heavy-duty ball bearing construction and gears
- Extra high horsepower, nonstall motor
- Low weight, impact-resistant composite handle
| Rotation Speed [Max] | 20000 rpm |
| Length [Max] | 5.5 in |
| NPTF Size | 1/4 in |
| HP [Max] | 1/3 hp |
| Type | Die Grinder |
| Air Consumption [Average] | 4 ft3/min |
| Collet Size | 1/4 in |
| Weight | 3.069 LB |
| EAN or UPC | 722470010128 |

