- 1/4" Straight Mini Die Grinder w/25,000 rpm
- Compact
- 1/3 hp Motor
- Lightweight
features
- Heavy-duty bearings
- Compact design
| Collet Size | 1/4 in |
| Air Consumption [Max] | 4 ft3/min |
| NPTF Size | 1/4 in |
| Length | 6 in |
| Rotation Speed | 25000 rpm |
| Weight | 0.8 LB |
| EAN or UPC | 722470016557 |

