- 1/4" Mini Angle Die Grinder - 22,000 rpm
- Compact
- 1/3 hp Motor
- Lightweight
features
- Heavy-duty bearings and bevel gear drive
- Compact design
| NPTF Size | 1/4 in |
| Collet Size | 1/4 in |
| Air Consumption [Max] | 4 ft3/min |
| Length | 4 7/8 in |
| Rotation Speed | 22000 rpm |
| Weight | 1.0 LB |
| EAN or UPC | 722470016533 |

