- 1/4" Angle Die Grinder - 25,000 rpm
- Super Duty
- HD Ball Bearings
- 1/3 hp Motor
features
- Rear exhaust
- Compact design
- Heavy-duty ball bearing construction and gears
| NPTF Size | 1/4 in |
| Collet Size | 1/4 in |
| Rotation Speed | 25000 rpm |
| Air Consumption [Max] | 4 ft3/min |
| Length | 6 in |
| Weight | 2.0 LB |
| EAN or UPC | 722470014263 |

