- Mini Die Grinder
- .3 hp Motor
- 25,000 rpm
- 2" Max Wheel Diameter
applications
- General, light-duty, intermittent grinding and deburring
features
- Safety lock-off throttle
- Rear exhaust keeps work area clean from cuttings
- Compact design and lightweight reduce operator fatigue
| Rotation Speed | 25000 rpm |
| Length | 6 in |
| Air Consumption [Average] | 4 ft3/min |
| Air Consumption [Max] | 16 ft3/min |
| NPTF Size | 1/4 in |
| Collet Size | 1/4 in |
| Weight | 1.0 LB |
| EAN or UPC | 722470016212 |

