- 1/4" Die Grinder, 25,000 rpm, Angle
applications
- General, intermittent grinding in tight-access areas
features
- Spiral gear and full bearing design for reliability
- Safety lock-off throttle
- Rear exhaust keeps work area clean from cuttings
| HP [Max] | 2/5 hp |
| Collet Size | 1/4 in |
| Length [Max] | 1.1 in |
| Air Consumption [Average] | 4.5 ft3/min |
| Type | Die Grinder |
| Rotation Speed [Max] | 25000 rpm |
| NPTF Size | 1/4 in |
| Air Consumption [Max] | 18 ft3/min |
| Weight | 4.092 LB |
| EAN or UPC | 722470015116 |

