- Die Grinder
- .4 hp Motor
- 25,000 rpm
- 2" Max Wheel Diameter
applications
- General, intermittent grinding and deburring
features
- Safety lock-off throttle
- Motor has extra stall resistance
- Rear exhaust keeps work area clean from cuttings
| Air Consumption [Max] | 18 ft3/min |
| NPTF Size | 1/4 in |
| Collet Size | 1/4 in |
| Rotation Speed | 25000 rpm |
| Air Consumption [Average] | 4.5 ft3/min |
| Length | 5 3/4 in |
| Weight | 2.0 LB |
| EAN or UPC | 722470011866 |

