- 4" Angle Grinder
- .75 hp Motor
- 12,000 rpm
- 4" Type 27 Max Wheel Diameter
applications
- General, intermittent grinding
features
- Governor controlled to maintain speed under load
- Heavy-duty spiral gears for reliability
- Motor has extra stall resistance
- Safety lock-off throttle
| Air Consumption [Average] | 13.2 ft3/min |
| NPTF Size | 1/4 in |
| Rotation Speed | 12000 rpm |
| Length | 9 in |
| Air Consumption [Max] | 28 ft3/min |
| Weight | 5.0 LB |
| EAN or UPC | 722470168393 |

