- Dual Action Sander
- .5 hp Motor
- 10,000 rpm
- 6" Pad Diameter
applications
- For heavier material removal
- General sanding and prepaint preparation
features
- Built-in regulator for positive control
- Ball bearing construction for durability
| Air Consumption [Max] | 26 ft3/min |
| Sanding Pad Size | 6 in |
| Rotation Speed | 10000 rpm |
| Air Consumption [Average] | 6.5 ft3/min |
| Length | 10 1/2 in |
| NPTF Size | 1/4 in |
| Weight | 5.0 LB |
| EAN or UPC | 722470176862 |

