- 6", 3hp, Vertical Grinder, 6000 rpm USA
applications
- Heavy-duty continuous grinding
features
- Technaloy" housing provides ultimate strength with low weight
options
- Technaloy" housing provides ultimate strength with low weight
| HP [Max] | 3 hp |
| Type | Heavy-Duty |
| Air Consumption [Max] | 53 ft3/min |
| NPTF Size | 1/2 in |
| Rotation Speed [Max] | 6000 rpm |
| Length [Max] | 20.25 in |
| Air Consumption [Average] | 13.3 ft3/min |
| Weight | 9.82 LB |
| EAN or UPC | 722470193074 |

