- 6", 3hp, Vertical Grinder, 6000 rpm USA
applications
- Extra heavy-duty continuous material removal and grinding
features
- Technaloy" housing provides ultimate strength with low weight
- Built-in lubricator increases reliability
options
- Technaloy" housing provides ultimate strength with low weight
| HP [Max] | 3 hp |
| Air Consumption [Max] | 52 ft3/min |
| Type | Heavy-Duty |
| Length [Max] | 5.5 in |
| Air Consumption [Average] | 13 ft3/min |
| Rotation Speed [Max] | 6000 rpm |
| NPTF Size | 1/2 in |
| Weight | 6.956 LB |
| EAN or UPC | 722470193005 |

