- Die Grinder, .5 Hp, 23,000 rpm USA
applications
- Grinding in rugged applications
features
- Motor has extra stall resistance
- All steel construction for heavy-duty use and extended life
- Unique, ergonomic, triple-bearing design reduces vibration
- Equipped with Erickson® collet for extra precision and holding power
- Time proven reliability
| NPTF Size | 1/4 in |
| Type | Die Grinder |
| HP [Max] | 1/2 hp |
| Air Consumption [Max] | 22 ft3/min |
| Collet Size | 1/4 in |
| Air Consumption [Average] | 5.5 ft3/min |
| Length [Max] | 6.8 in |
| Rotation Speed [Max] | 23000 rpm |
| Weight | 3.478 LB |
| EAN or UPC | 722470192954 |

