- Die Grinder, 1.0 Hp, 25,000 rpm USA
applications
- Super heavy-duty grinding applications in foundry, shipbuilding, and heavy metal fabrication
features
- Equipped with Erickson® collet for extra precision and holding power
- All steel construction for super duty use and ultimate durability
options
- 3/8" Erickson® collet also available
| Air Consumption [Average] | 5.5 ft3/min |
| Type | Die Grinder |
| Air Consumption [Max] | 22 ft3/min |
| Length [Max] | 6.25 in |
| Rotation Speed [Max] | 25000 rpm |
| HP [Max] | 1 hp |
| NPTF Size | 1/4 in |
| Collet Size | 1/4 in |
| Weight | 4.092 LB |
| EAN or UPC | 722470192978 |

