- Grinder, 4", 13,500 rpm, 3/8"-24 Spindle USA
applications
- Grinding in hard-to-reach areas
features
- All steel construction for super duty use and ultimate durability
- Heavy-duty, preloaded bearings for added reliability
- Precision engineered
- Unique, 1.75", low-profile head for close-quarters work
| Type | Angle |
| Rotation Speed [Max] | 13500 rpm |
| Air Consumption [Max] | 22 ft3/min |
| NPTF Size | 1/4 in |
| Length [Max] | 7.63 in |
| Air Consumption [Average] | 5.5 ft3/min |
| HP [Max] | 3/5 hp |
| Weight | 6.138 LB |
| EAN or UPC | 722470192985 |

