- Triple Head Scaling Hammer
- 3,800 bpm
- 3/8" Hose
- 3 Short Steel Bushing
applications
- Removal of scale, other residues and concrete scabbling
features
- Valveless design increases reliability
- Heat-treated precision cylinder and piston for long life
- Handle can be repositioned to suit application
- Hard-wearing, replaceable Tungsten carbide inserts in each piston
| Air Consumption [Max] | 5.5 ft3/min |
| Air Consumption | 22 ft3/min |
| NPTF Size | 1/4 in |
| Bore Size | N/A |
| Hose Size | 0.375 in |
| Length | 15.380 in |
| Blows/Impacts Per Minute | 3800 blows/min |
| Weight | 10.0 LB |
| EAN or UPC | 722470016120 |

