- Scaling Hammer
- 1/4" Air Inlet
- 4,600 BPM
- 90 psi Pressure
- 4.0 cfm Average Air Consumption
features
- Heat treated precision cylinder, piston and retainer for long life
- Rugged all steel construction for added reliability
- Compact design for increased access and comfort
- B1 – 1/2" square shank
- Best for removal of scale, weld spatter and other residues in shipyards, foundry and fabrication shops
| Air Consumption | 16 ft3/min |
| Inlet Size | 1/4 in NPT |
| Handle Type | Straight Handle |
| Air Consumption [Average] | 4 ft3/min |
| Control Type | Lever Throttle |
| Pressure | 90 psi |
| Length | 9 1/2 in |
| Shank Type | Square |
| Hose Size | 0.375 in |
| Weight | 0.0 LB |

