- Chisel Scaler, B1 Style, 1/2" Shank, 1600 bpm
applications
- Removal of scale, weld spatter, and other residues in shipyards, foundry, and fabrication shops
features
- Heat-treated precision cylinder, piston, and retainer for long life
- Rugged, all-steel construction for added reliability
- Compact design for tight access work
- B1 – 1/2" square shank
| Bore Size [Max] | 1 in |
| Blows/Impacts Per Minute | 1600 blows/min |
| Air Consumption [Average] | 3 ft3/min |
| Type | Chisel |
| Air Consumption [Max] | 12 ft3/min |
| NPTF Size | 1/4 in |
| Stroke Length [Max] | 1 1/8 in |
| Weight | 10.23 LB |

